X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E420342 "Barrington Gate" Post Light

Item: E420342
Finish: Hazelnut Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 22"
Width 9"
Post Included No
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V
Glass Type Clear Water
Suitable Installation Wet
Construction Cast Aluminum
Weight 8 lbs