X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E420323 "Barrington Gate" Outdoor Entrance Wall Light

Item: E420323
Finish: Hazelnut Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 28"
Width 11"
Extension From Wall 15"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Water
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 17 lbs