X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E420312 "Barrington Gate" Outdoor Entrance Wall Light

Item: E420312
Finish: Hazelnut Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 9"
Extension From Wall 13"
Backplate Dimension "5""W x 13"" H"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Water
Suitable Installation Wet
Voltage 120V
Weight 12 lbs