X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E420042 "Burlington Junction" Post Light

Item: E420042
Finish: Hazelnut Bronze
Online Availability: Available for immediate shipment

List Price: $411.00

Price: $274.14



Details and Dimensions

Height 21"
Width 9"
Post Included No
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Voltage 120V
Glass Type Amber Scavo
Suitable Installation Wet
Construction Cast Aluminum
Weight 6 lbs