Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E420033 "Burlington Junction" Outdoor Hanging Lantern

Item: E420033
Finish: Hazelnut Bronze
Online Availability: Please call for availability.

Details and Dimensions

Height 24"
Width 11"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Amber Scavo
Voltage 120V