X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E420023 "Burlington Junction" Outdoor Entrance Wall Light

Item: E420023
Finish: Hazelnut Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 27"
Width 11"
Extension From Wall 16"
Backplate Dimension "6""W x 16"" H"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Amber Scavo
Suitable Installation Wet
Voltage 120V
Weight 13 lbs