X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E420012 "Burlington Junction" Outdoor Entrance Wall Light

Item: E420012
Finish: Hazelnut Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 23"
Width 9"
Extension From Wall 13"
Backplate Dimension "6""W x 13"" H"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Amber Scavo
Suitable Installation Wet
Voltage 120V
Weight 8 lbs