X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E420001 "Burlington Junction" Outdoor Entrance Wall Light

Item: E420001
Finish: Hazelnut Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width 7"
Extension From Wall 10"
Backplate Dimension "6""W x 12""H"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Amber Scavo
Suitable Installation Wet
Voltage 120V
Weight 5 lbs