X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E4166RCC "Arco Baleno" Multi Light Pendant

Item: E4166RCC
Finish: Satin Nickel / Coco
Online Availability: Please call for availability.
Select Finish:

List Price: $1,260.00

Price: $840.42 (Pricing is for Satin Nickel / Coco)



Details and Dimensions

Height 9"
Width 30"
Extension From Wall 9"
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Shade Material Glass
Weight 15 lbs