X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E4161CLED "Arco Baleno" Mini Pendant

Item: E4161CLED
Finish: Satin Nickel / Coco
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Width 5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Weight 2 lbs