X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E4161CLA "Arco Baleno" Mini Pendant

Item: E4161CLA
Finish: Satin Nickel / Coco
Online Availability: Available for immediate shipment
Select Finish:

List Price: $216.00

Price: $152.08 (Pricing is for Satin Nickel / Coco)



Details and Dimensions

Height 8"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 2 lbs
Includes Recessed Lighting Conversion Kit