Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> ELK Lighting
>
E4066BL
ELK Lighting E4066BL "Classico" Multi Light Pendant
| Item: | E4066BL |
| Finish: | Dark Rust / Starburst Blue |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $688.34 (Pricing is for Dark Rust / Starburst Blue)
Details and Dimensions
| Height | 7" |
| Width | 33" |
| Number of Bulbs | 6 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 450 W |
| Glass Type | Hand Blown Lava |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


