Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E4061BL "Classico" Mini Pendant

Item: E4061BL
Finish: Dark Rust / Starburst Blue
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Unique Hand Blown