X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E401363LM "Opulence" Large Foyer Chandelier

Item: E401363LM
Finish: Rust / Lime
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 28"
Width 25"
Diameter 25"
Number Of Tiers 3
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Chain Length 36"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V