X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E40113LM "Opulence" Mini Chandelier

Item: E40113LM
Finish: Rust / Lime
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 22"
Width 17"
Diameter 17"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 36"
Suitable Installation Dry
Weight 6 lbs
Voltage 120V