X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E400363LM "Opulence" Mid Sized Chandelier

Item: E400363LM
Finish: Antique White / Lime
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,302.00

Price: $868.00 (Pricing is for Antique White / Lime)




Details and Dimensions

Height 28"
Width 25"
Diameter 25"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Crystal
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V