ELK Lighting E400363AQ "Opulence" Mid Sized Chandelier
| Item: | E400363AQ |
| Finish: | Antique White / Aqua |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $818.41 (Pricing is for Antique White / Aqua )
Details and Dimensions
| Height | 28" |
| Width | 25" |
| Diameter | 25" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 12 lbs |
| Voltage | 120V |


