X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E400363AMB "Opulence" Mid Sized Chandelier

Item: E400363AMB
Finish: Antique White / Amber
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 28"
Width 25"
Diameter 25"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Chain Length 36"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V