X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E40025AQ "Opulence" Mini Chandelier

Item: E40025AQ
Finish: Antique White / Aqua
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 25"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 36"
Suitable Installation Dry
Weight 9 lbs
Voltage 120V