ELK Lighting E389BK "Rustica" Post Light
| Item: | E389BK |
| Finish: | Matte Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.00
Details and Dimensions
| Height | 26" |
| Width | 12" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Scavo |
| Suitable Installation | Wet |
| Weight | 14 lbs |


