X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E389AC Post Light

Item: E389AC
Finish: Antique Copper
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $348.00

Price: $232.00 (Pricing is for Antique Copper)




Details and Dimensions

Height 26"
Width 12"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Scavo
Suitable Installation Wet
Weight 14 lbs