X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E388BK Outdoor Hanging Lantern

Item: E388BK
Finish: Matte Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $252.00

Price: $168.00 (Pricing is for Matte Black)




Details and Dimensions

Height 18"
Width 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Amber Scavo
Suitable Installation Wet
Voltage 120V
Weight 7 lbs