ELK Lighting E388AC "Rustica" Outdoor Hanging Lantern

Item: E388AC
Finish: Antique Copper
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $158.00



Details and Dimensions

Height 18"
Width 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Amber Scavo
Suitable Installation Wet
Voltage 120V
Weight 7 lbs