Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E385AC Outdoor Entrance Wall Light

Item: E385AC
Finish: Antique Copper
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $297.00

Price: $198.10 (Pricing is for Antique Copper)

Details and Dimensions

Height 19"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Glass Type Scavo
Voltage 120V
Weight 11 lbs