X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E381BK Outdoor Entrance Wall Light

Item: E381BK
Finish: Matte Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 14"
Width 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Glass Type Scavo
Voltage 120V
Weight 7 lbs