X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E361VA "Buckingham" 1 Bulb Wall Sconce

Item: E361VA
Finish: Vintage Antique
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $297.00

Price: $198.00




Details and Dimensions

Height 9"
Width 7-1/2"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany Art
Shade Material Glass
Voltage 120V