X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E348VALED "Tiffany Buckingham" Multi Light Pendant

Item: E348VALED
Finish: Vintage Antique
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 54"
Extension From Wall 24"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Glass Type Tiffany
Shade Material Glass
Weight 31 lbs
View Similar Products