X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E311423 "Vines" Multi Light Pendant

Item: E311423
Finish: Satin Nickel / Sunset
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 10"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Unique Hand Blown
Shade Material Glass
Weight 7 lbs