X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E311421LED "Vines" Mini Pendant

Item: E311421LED
Finish: Satin Nickel / Sunset
Online Availability: Available for immediate shipment
Select Finish:

List Price: $264.00

Price: $176.09 (Pricing is for Satin Nickel / Sunset)



Details and Dimensions

Height 9"
Width 5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Shade Material Glass
Weight 2 lbs