X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E311421LA "Vines" Mini Pendant

Item: E311421LA
Finish: Satin Nickel / Sunset
Online Availability: Please call for availability.

List Price: $255.00

Price: $180.09



Details and Dimensions

Height 9"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 2 lbs
Includes Recessed Lighting Conversion Kit