Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E3109284 "Duchess" Large Foyer Chandelier

Item: E3109284
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 35"
Width 35"
Diameter 35"
Number Of Tiers 2
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 43 lbs
Voltage 120V