X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E310781LA "Chromia" Mini Pendant

Item: E310781LA
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $222.00

Price: $148.07



Details and Dimensions

Height 12"
Width 4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Weight 2 lbs
Includes Recessed Lighting Conversion Kit