Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E310773L "Chromia" Multi Light Pendant

Item: E310773L
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9"
Width 36"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W