X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E310771LA "Chromia" Mini Pendant

Item: E310771LA
Finish: Polished Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 9"
Width 4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Weight 2 lbs
Includes Recessed Lighting Conversion Kit