X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E310766RC "Chromia" Multi Light Pendant

Item: E310766RC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $1,296.00

Price: $864.43



Details and Dimensions

Height 6"
Width 30"
Extension From Wall 9"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Weight 15 lbs