X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E310763 "Chromia" Multi Light Pendant

Item: E310763
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $621.00

Price: $390.20



Details and Dimensions

Height 9"
Width 10"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Weight 7 lbs