Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E310761LA "Chromia" Mini Pendant

Item: E310761LA
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Weight 2 lbs
Includes Recessed Lighting Conversion Kit