X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E310475LED "Medina" Drum Pendant

Item: E310475LED
Finish: Aged Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 8"
Width 24"
Diameter 24"
Number of Bulbs 5
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 67.5 W
Weight 5 lbs