X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E310475 "Medina" Drum Pendant

Item: E310475
Finish: Aged Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 8"
Width 24"
Diameter 24"
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Type Drum
Weight 5 lbs