X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E310463LED "Medina" Drum Pendant

Item: E310463LED
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Weight 4 lbs