ELK Lighting E310463 "Medina" Drum Pendant
| Item: | E310463 |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $310.16
Details and Dimensions
| Height | 8" |
| Width | 16" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Shade Type | Drum |
| Weight | 4 lbs |


