X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E310451LED "Medina" Mini Pendant

Item: E310451LED
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13"
Width 8"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Weight 2 lbs