ELK Lighting E3004215 "Andromeda" Down Light Pendant
| Item: | E3004215 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,299.15
Details and Dimensions
| Height | 26" |
| Width | 26" |
| Number of Bulbs | 15 |
| Bulb Type | G4 Bi-Pin |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Crystal |
| Weight | 15 lbs |


