ELK Lighting E3003518 "Odyssey" Multi Light Pendant
| Item: | E3003518 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,991.50
Details and Dimensions
| Height | 65" |
| Width | 26" |
| Number of Bulbs | 18 |
| Bulb Type | G9 Bi-Pin |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 720 W |
| Glass Type | Crystal |
| Weight | 33 lbs |


