Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ELK Lighting
>
E3002515
ELK Lighting E3002515 "Molecular" Mini Chandelier
| Item: | E3002515 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $558.00
Details and Dimensions
| Height | 19" |
| Width | 25" |
| Diameter | 25" |
| Number Of Tiers | 1 |
| Number of Bulbs | 15 |
| Bulb Type | G4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 10 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Clear Blown |
| Shade Material | Glass |
| Weight | 20 lbs |
| Voltage | 120V |


