Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ELK Lighting
>
E300249
ELK Lighting E300249 "Molecular" Semi Flush Mount Ceiling Light
| Item: | E300249 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $438.00
Details and Dimensions
| Height | 18" |
| Width | 13" |
| Number of Bulbs | 9 |
| Bulb Type | G4 Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Blown |
| Shade Material | Glass |
| Weight | 10 lbs |


