X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E300235 "Rados" Flush Mount Ceiling Light

Item: E300235
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $780.00

Price: $490.25



Details and Dimensions

Height 10"
Width 13"
Diameter 13"
Number of Bulbs 5
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 100 W
Glass Type Crystal
Shade Type Drum
Weight 7 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "
Lamp Type G4