X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E3002215 "Andromeda" Down Light Pendant

Item: E3002215
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 26"
Width 26"
Number of Bulbs 15
Bulb Type Halogen
Lamp Type G4
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 600 W
Glass Type Crystal
Weight 15 lbs