X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E300147LA "Molecular" Semi Flush Mount Ceiling Light

Item: E300147LA
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17"
Width 11"
Diameter 11"
Extension From Wall 9"
Number of Bulbs 7
Bulb Type Halogen
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 140 W
Glass Type Rainbow
Shade Material Glass
Weight 5 lbs
Includes Recessed Lighting Conversion Kit
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "