Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ELK Lighting
>
E300147
ELK Lighting E300147 "Molecular" Semi Flush Mount Ceiling Light
| Item: | E300147 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $310.00
Details and Dimensions
| Height | 17" |
| Width | 11" |
| Number of Bulbs | 7 |
| Bulb Type | G4 Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 140 W |
| Glass Type | Clear Blown |
| Shade Material | Glass |
| Weight | 5 lbs |


